Nachi, 7308BMUC3, Angular Contact Ball Bearing, Flush Ground, 40MM Bore x 90MM OD x 23MM W
Write a Review
|
Questions & Answers (0)
PRICE
$105.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 mm |
| Bore Diameter | 40 mm |
| Static Load Rating | 25200 Single, 50500 Duplex N |
| Bore | 40 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 90 mm |
| Diameter | 90 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 64,500 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 9,200 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7308BMUC3 |
| Static Load Rating (N) Duplex | 50,500 |
| Dynamic Load Rating (N) Single | 39,700 |
| Static Load Rating Single | 25,200 N |
| Oil Duplex Max Speed | 7,400 rpm |
| Brand | Nachi |