Nachi, 7314BMUC3, Angular Contact Ball Bearing, Flush Ground, 70MM Bore x 150MM OD x 35MM W
Write a Review
|
Questions & Answers (0)
PRICE
$209.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 mm |
| Bore Diameter | 70 mm |
| Static Load Rating | 78900 Single, 158000 Duplex N |
| Bore | 70 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 150 mm |
| Diameter | 150 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 175,000 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 5,400 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7314BMUC3 |
| Static Load Rating (N) Duplex | 158,000 |
| Dynamic Load Rating (N) Single | 108,000 |
| Static Load Rating Single | 78,900 N |
| Oil Duplex Max Speed | 4,300 rpm |
| Brand | Nachi |