Nachi, 7322BMUC3, Angular Contact Ball Bearing, Flush Ground, 110MM Bore x 240MM OD x 50MM W
Write a Review
|
Questions & Answers (0)
PRICE
$829.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 mm |
| Bore Diameter | 110 mm |
| Static Load Rating | 208000 Single, 416000 Duplex N |
| Bore | 110 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 240 mm |
| Diameter | 240 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 346,000 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 3,200 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7322BMUC3 |
| Static Load Rating (N) Duplex | 416,000 |
| Dynamic Load Rating (N) Single | 213,000 |
| Static Load Rating Single | 208,000 N |
| Oil Duplex Max Speed | 2,600 rpm |
| Brand | Nachi |