Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mettler

Model # :WBB2203455

MPN #: 13-3301

Mettler® Sonicator® 740X Portable Therapeutic Ultrasound Unit with 3 Applicators

Product Description
The 740X has all the features of the Sonicator 740 but comes standard with all three available applicators - a 5cm2 dual frequency applicator, a 10cm2 / 1 MHz applicator and a 1 cm2 / 3MHz applicator. All three applicators can be stored on the unit itself to keep them available at all times.

PRICE
$2,899.00

1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width9-1/2 in
Height7 in
Weight5 lbs

Product Details

TypeClinical Electrotherapy
Package Quantity1
DescriptionSonicator® 740X Portable Ultrasound Unit
ColorWhite
Manufacturers Part Number13-3301
BrandMettler

Warranty

Warranty1 yr