IontoPatch® Extra Strength Iontophoresis Patches, 120 mA-min Dose Strength, 6 Kits/Box
Write a Review
|
Questions & Answers (0)
Product Description
IontoPatch® self-contained wireless iontophoresis technology eliminates need for external batteries or wires. IontoPatch® allows patient to return to daily activities while receiving time-released iontophoresis. IontoPatch® is made of flexible, breathable material. Technician applies medication directly to the IontoPatch® electrode. Shuts off automatically when prescribed dose has been administered. IontoPatch® Extra Strength® is designed to treat the same anatomical areas as IontoPatch® 80 and offers the same product benefits in a shorter 8-hour average patient wear time. 120mA-min dose strength. 6 Treatment Kits per Box (patch, saline vial, alcohol prep).
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Iontophoresis |
| Package Quantity | 6 |
| Description | Iontophoresis Patches |
| Color | Tan |
| Manufacturers Part Number | 13-5224 |
| Shape | Round |
| Brand | IontoPatch |
Warranty
| Warranty | 1 yr |