Drive Medical Portable Economy Dual Channel TENS with Electrodes & Carry Case AGF-3E
Write a Review
|
Questions & Answers (0)
Product Description
Packed with features the dual channel TENS unit with electrodes by Drive Medical provides maximum therapy making it the ultimate in pain management. The mild electrical waves are delivered using analog technology to provide a high quality signal through the electrodes. Dual isolated channels allow for independent adjustment of each lead wire allowing for various adjustments to ensure proper treatment as instructed by a therapist or doctor. The analog signals can be adjusted to deliver three different wave forms: asymmetrical, bi-phase and square pulse. The TENS unit is lightweight, portable and can be attached by a clip. It comes complete with a carrying case, 2 lead wires, a 9-volt battery, 1 package of pre-gelled electrodes and an operating manual. It is protected by a 3-year limited warranty. Mode Selector: Constant; Intensity Control: 0-80 mA, 500 load; Pulse Frequency: 2-150 Hz; Pulse Width: 40-250 micro-seconds; Wave Form: asymmetrical, bi-phase, square pulse.
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Assembly Required | No |
| Optional Accessories | AGF-101 ,AGF-103, AGF-105, AGF-106, AGF-107, AGF-104, AGF-3000-60 |
| Material | Plastic |
| Description | Portable Dual Channel TENS Unit |
| Color | Black |
| Manufacturers Part Number | AGF-3E |
| Wave Form | Asymmetrical, Bi-phase, Square Pulse |
| Brand | Drive Medical |
| Allergy | Latex Free |