3M™ Scotch-Brite™ 7447 PRO Disc 5" x NH VFN Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Our Scotch-Brite™ 7447 PRO Disc combines flexible fibers with outstanding cut to help you accomplish tough cleaning jobs or produce fine finishing results, use after use. It is a superior alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks.
Applications are Surface Conditioning.
Industries Include Manufacturing.
Applications are Surface Conditioning.
Industries Include Manufacturing.
PRICE
$295.00 Sold in packages of 100 / $2.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Package Quantity | 100 |
| Color | Red |
| Series | PO-DC |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |