Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chemsol

Model # :WBB1734916

MPN #: 75-RE-GL

Chemsol 75 Nonslip Coating, Extremely Durable Antislip Paint, 1 Gal. Red - 75-RE-GL

Product Description
Chemsol's high-technology safety coatings are engineered to solve a variety of problems at the industrial, commercial and residential levels. Our products are nonslip/nonskid and have high coefficient of friction in wet and dry conditions. We engineer and custom formulate solutions for our customers' particular needs. Our primary aim is to increase safety and durability with a coating solution that is easy to apply, easy to clean and offers a robust one-part application. Indoor or outdoor, wet or dry, our coatings are proven performers. For best performance, ensure that the surface is prepared correctly for epoxy application, and apply nonslip topcoats to the correct substrate-dependent primer system.

All coatings are designed for use on the following (use a correct primer):
  • Wood (waterborne primer)
  • Concrete (waterborne primer)
  • Metal (metal primer)
  • Fiberglass (metal primer)
  • PVC (metal primer)
  • Asphalt (acrylic primer)
Features of our coatings:
  • Easily applied
  • Indoor and outdoor use
  • Can be textured to user preference (rough or flat)
  • Extremely durable
  • Environmentally friendly, low VOC and HAP free
Chemsol 75
  • Waterborne
  • 1-component product
  • Indoor or outdoor
  • Heavy pedestrian/light vehicle traffic
  • Quick dry time
  • UV resistant
  • Many uses including cart paths, loading docks, ramps, sidewalks, walkways, steps

PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Coverage AreaApproximately 70 Sq. Ft. Per Gallon ft²
Size1 gal

Product Details

TypeNonslip Coating
Dry/Cure Time24 Hours At 70° And 50 Percent RH
MaterialWaterborne Epoxy
Description1-Part Waterborne Epoxy Ester; Cont. Aluminum Oxide & Silica Aggregates
Non FlammableYes
ColorTile Red
Series75
TextureRough W/Phenolic Roller; Flatter W/Squeegee, Brush, Trowell, Or Nap Roller
Weather ResistantYes
BrandChemsol