Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3159301

MPN #: 278807

Rust-Oleum® Universal Acrylic Primer, 5 Gallon Pail, Flat White

Product Description
Rust-Oleum®'s Universal Acrylic Primer is specifically formulated for application to a variety of surfaces that include metal, wood, concrete, plaster, wallboard, hardboard, glass, and tile. The rust inhibitive formulation also makes it an ideal choice for direct application to steel. The primer is also an excellent stain blocker and resists growth of mold and mildew.

Features:
  • Excellent hide and adhesion
  • For interior and exterior applications
  • Tintable formula
  • Adhesion promoting primer
  • Resistant to flash rust
  • Water based, low VOC
  • Fast dry


PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal.

Product Details

StyleCommercial
TypeAcrylic Primer
Size TypePail
FinishFlat
Package Quantity1
DescriptionUniversal Acrylic Primer
FeaturesRust Prevention
ColorWhite
Manufacturers Part Number278807
BrandRust-Oleum