Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055673

MPN #: BA9-1004859

Baileigh Industrial 75 Ton Air/Hand Operated H-Frame Press, 9-3/4" Stoke, CE Approved

Product Description
This H-frame press maintains accuracy with fully-welded steel main frame. Go ahead and use its full 75 tons of force. This air-powered shop press won't flex or buckle on you!
  • 31.5" working width.
  • Large 9" diameter cylinder with a 9.8" stroke.
  • Requires a 90 to 115 psi compressor.
  • Industrial-grade hydraulics help the machine last and run smoothly for many years of productivity.
  • Integrated foot pedal makes this H-frame press easy to control.
  • If you'd like more delicate control, you can choose the manual hand pump located on the side of the HSP-75A.
  • Winch and pulley system will save time when lifting and lowering the working table. (It also saves strain on your back muscles.)
  • Comes standard with a V-block set.
  • You can count on Baileigh for a 1-year parts warranty as well as lifetime technical support by phone.


PRICE
$7,295.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity75
Ram Diameter3"
Max Lift of Beam2.5 in
Piston Stroke9.8 in
Vertical Table Travel2.6" - 34.8"
Max Spindle Distance to TableMin. 6.69 - Max. 34.80 in
Work Table Size31.5" x 11"

Product Details

TypeHydraulic
Country of OriginImport
Manufacturers Part NumberBA9-1004859
BrandBaileigh Industrial
Max Pressure8691 psi