Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3055637

MPN #: BA9-1004808

Baileigh Industrial 20 Ton Air/Hand Operated H-Frame Press, 7-1/2" Stoke, CE Approved

Product Description
Looking for a high-quality, inexpensive H-frame press? This hydraulic pneumatic shop press maintains strength and accuracy with a fully-welded solid steel frame.
  • 20-ton capacity.
  • 19.25" working width.
  • 7.5" cylinder stroke.
  • Industrial-grade hydraulic components will provide years of reliable use.
  • Adjustable table to fit a wide variety of applications.
  • Includes pressure regulator and gauge.
  • Rigid, electro-welded steel construction lets you work at full capacity with no worries about the machine flexing.
  • Comes standard with a V-block set.
  • Covered by a 1-year parts warranty and lifetime technical support by phone.
  • Typically kept in stock for quick deliveries.

Call us at 1-920-684-4990with any questions you have about this 20 ton hydraulic press.

PRICE
$2,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity20
Ram Diameter2"
Max Lift of Beam2.5 in
Piston Stroke7.5 in
Vertical Table Travel2.125" - 41.1" 
Max Spindle Distance to TableMin. 1.38 - Max. 35.91 in
Work Table Size19.25"

Product Details

TypeHydraulic
Country of OriginImport
Manufacturers Part NumberBA9-1004808
BrandBaileigh Industrial
Max Pressure10060 psi