Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :WBB1915418

MPN #: 5740AH

Sunex Tools 5740AH - 40 Ton Air/Hydraulic Shop Press - Fully Welded

Product Description
Sunex® 5740AH - 40 Ton Air/Hydraulic Shop Press

  • Durable: Fully welded frame for superior durability and strength.
  • Quick-Connect Ram: The quick-connect ram accepts 3 different punch sizes
  • Self-Retracting Rams: Power unit includes self-retracting rams.
  • Safety Load-Limiting Valve: Prevents use beyond the working capacity range of the press.
  • Glycerin Filled Gauge: Power unit includes shock-absorbent glycerin filled gauge for longer life and accurate readings.
  • Air/Hydraulic Power: Press is equipped with a 10,000 air/hydraulic power unit for effortless operation
  • Includes: Bearing shield, 3 punches, 2 bed plates, and a winch for raising and lowering the movable bolster


PRICE
$3,759.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67.75 in
Width34.5 in
Height76 in
Weight522 lbs

Product Details

TypeHydraulic
StyleAir-Hydraulic
Includes2 Steel Press Plates
MaterialFully Welded Steel
Manufacturers Part Number5740AH
BrandSunex
Max Pressure40 Tons psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI PALD 2009