Bevco 7551E Everlast E Polyurethane ESD Chair, Aluminum Base, ESD Mushroom Glides, Black
|
Questions & Answers (0)
Product Description
Bevco Everlast - E Polyurethane ESD Chair, Articulating Seat & Back Tilt, 5-Star Polished Aluminum Base, 18" Adjustment Chrome Footring, ESD Mushroom Glides
Bevco Everlast - E Polyurethane ESD Chair, Articulating Seat & Back Tilt, 5-Star Polished Aluminum Base, 18" Adjustment Chrome Footring, ESD Mushroom Glides.
Casters Sold Separately – Click Here
Bevco Everlast - E Polyurethane ESD Chair, Articulating Seat & Back Tilt, 5-Star Polished Aluminum Base, 18" Adjustment Chrome Footring, ESD Mushroom Glides.
Casters Sold Separately – Click Here
PRICE
$595.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 17 in |
| Seat Height | 21 - 31 in |
| Min Seat Height | 21 in |
| Max Seat Height | 31 in |
| Base | 5 Legged |
| Back Width | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Armless |
| Brand | Bevco |
| Type | ESD Chair |
| Color | Black |
| Series | Everlast |
| Casters | No |
| Seat Color Family | Black |
| Upholstery Material | Polyurethane |
| Description | Adjustable Swivel Polyurethane Seating |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | GreenGuard Gold/ANSI/BIFMA |