Bevco Dura Polyurethane Chair, Articulating Seat & Back Tilt, 5-Star Polished Aluminum Base, Mushroom Glides, 20" Adjustable Flat Foot Ring
BEVCO's DURA series is specifically designed for outstanding comfort and long-lasting use in the toughest workplace environments. These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue. Rugged self-skinned polyurethane provides excellent cushioning properties while offering high impact resistance and flexibility in a wider, more comfortable seat. Available in a variety of heights and base styles, DURA series chairs are built to your exact specifications.
3750S/5 Casters Sold Separately
Bevco 7351D Dura Polyurethane Chair, Aluminum Base, Mushroom Glides, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Weight Capacity | 350 lbs |
| Seat Width | 19-1/4 in |
| Seat Depth | 17-1/4 in |
| Seat Height | 18-1/2 - 26 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 26 in |
| Base | 5-Star Base |
| Back Width | 15-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Armless |
| Brand | Bevco |
| Type | Office Chair |
| Color | Black |
| Series | Dura |
| Casters | No |
| Seat Color Family | Black |
| Upholstery Material | Polyurethane |
| Description | Adjustable Polyurethane Swivel Seating |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | GreenGuard Gold/ANSI/BIFMA |