Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century Drill & Tool

Model # :WBB2139688

MPN #: 75543

Century Drill 75543 Depressed Center Grinding Wheel 4-1/2" x 7/8" Type 27 Aluminum Oxide

Product Description
Century's Depressed Center Grinding Wheels - Metal feature a silicon carbide grit and premium resin bond for professional results. For use on Concrete Brick Cast iron and other masonry materials. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thicknesses for cutting and grinding applications.

  • Aluminum oxide grit and premium resin bond for professional results.
  • For use on all types of ferrous metals.
  • Fiberglass reinforced for safety and increased durability.
  • Available in 1/8" and 1/4" thickness for cutting and grinding applications.

PRICE
$2.21

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Thickness.095 in
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
Manufacturers Part Number75543
Wheel TypeType 27
Grit24
GradeExtra Course
Abrasive MaterialAluminum Oxide
BrandCentury Drill & Tool