Depressed Center Grinding Wheel 5" x 5/8-11" Type 27 Aluminum Oxide
Century Drill 75548 Depressed Center Grinding Wheel 5" x 5/8-11" Type 27 Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8-11 in |
| Thickness | .25 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12200 rpm |
| Manufacturers Part Number | 75548 |
| Wheel Type | Type 27 |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |