- 100% cotton muslin polishing wheel fits most bench grinders.
- Three concentrically sewn sections add extra strength to the polishing wheel.
Century Drill 79140 Muslin Polishing Wheel 6" Dia. Cotton
|
Questions & Answers (0)
Product Description
Century's Muslin Polishing Wheel is 100 percent cotton that fits most bench grinders. Three concentrically sewn sections add extra strength to the polishing wheel. 1/2" arbor.
PRICE
$9.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/2 in |
| Thickness | 1/2 in |
| Diameter | 6 in |
Product Details
| Cloth Type | Cotton |
| Color | White |
| Manufacturers Part Number | 79140 |
| Brand | Century Drill & Tool |