Nuvo 76/124, 2 Light-Ceiling-Flush Mount, Frosted Melon, Polished Brass, 11.25"W X 5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 76/124, 2 Light-Ceiling-Flush Mount, Frosted Melon, Polished Brass, 11.25"W X 5"H
The Tapas collection is beautifully Finished in Old Bronze. This collection features fanciful scroll work with Linen Waffle Shades or Tuscan Suede glass, creating the perfect balance between informal elegance and rustic charm.
The Tapas collection is beautifully Finished in Old Bronze. This collection features fanciful scroll work with Linen Waffle Shades or Tuscan Suede glass, creating the perfect balance between informal elegance and rustic charm.
PRICE
$36.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11.25 in |
| Height | 5 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Polished Brass |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Traditional |
| Lamp Base | Medium |
| Manufacturers Part Number | 76/124 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |