Nuvo 76/650 Die Cast Junction Box, White
Write a Review
Questions & Answers (0)
Brushed Nickel is accented by Alabaster glass in this complete product grouping which offers a fixture for every application.
Specifications
Product Details
| Manufacturers Part Number | 76-650 |
| Brand | Satco |
Related Products
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Sunlite® LED 7-Inch LED Outdoor Downlight Wall Sconce provides a unique experience for your outdoor lighting. These wall sconces have a long lifespan of 50,000 hours and are energy-efficient, using only 11W and gives a bright light of 3000K Warm White color instead of traditional lighting options that require 60W to provide the same coverage. The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer. ETL Listed for wet location installation. Ideal for Porches, Garage, Entryway and ...
This Sunlite® 11-inch LED Outdoor Wall and Bulkhead light fixture is as versatile as it is attractive. Designed to be mounted to any junction box on walls or deck/dock bulkheads. The weatherproof aluminum and steel housing in textured black finish holds a durable, white polycarbonate lens. This maintenance free fixture has built-in LEDs with a long 50,000 hour life span. Bright non-dimmable 650 lumen output at tunable 30K/40K/50K color. Annual estimated energy costs are a low $1.45 (Based on 3 hours/day at $0.11/kWh). ETL Listed for wet location installation. Fixture Dimension 11-7/16" H ...
Add a classic touch to any home or business with this Sunlite® Outdoor LED-Wall Sconce. Features: Sleek Design - This half-cylinder light fixture combines an elegant and black grid design, making for a gorgeous-looking fixture. The acrylic tubular diffuser provides the perfect light distribution while centralizing the black mission style design. Perfect for layering lighting to create a well-lit and balanced space Many Applications - Understated and vintage appeal, this fixture will add minimalistic curb appeal to any home. The cylinder light provides great lighting near your garage ...
LED Step Lights are designed to meet and exceed your home commercial and industrial needs for lighting. Eliminates the need to replace bulbs. It could be installed on a 4"Junction box. The plates are made of a high gage steel and powder coated on white or bronze and nickel plated for long lasting use. ETL and wet location rated.