Valley Craft 4-Sided Platform Cage Cart, 48×24″, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's 48 x 24" 4-Sided Platform Cage Cart is the ideal solution for storing and transporting a variety of products and supplies. Constructed from heavy duty 12 gauge steel and built to withstand rigorous use, this cart has a load capacity of 1,600 lbs. and easily maneuvers on (4) large 8" non-marking rubber casters (2 rigid, 2 locking swivel). 2x2" welded steel wire grid panels provide visibility and ventilation while still keeping items secure.
This 4-Sided Platform Cage Cart is sized at 52"L x 24"W x 37"H for an optimal mix of storage and handling. The 4th side is designed with a (1/2 height) fold down side panel that improves accessibility while still securing your items. Dual handles extend 4" on each end improving ergonomics and control.
Valley Craft's Platform Cage Carts have a powder coat paint finish for a premium look that holds up over time. The premium blue color can aid in organizing work flows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
This 4-Sided Platform Cage Cart is sized at 52"L x 24"W x 37"H for an optimal mix of storage and handling. The 4th side is designed with a (1/2 height) fold down side panel that improves accessibility while still securing your items. Dual handles extend 4" on each end improving ergonomics and control.
Valley Craft's Platform Cage Carts have a powder coat paint finish for a premium look that holds up over time. The premium blue color can aid in organizing work flows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
PRICE
$739.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 24 in |
| Height | 37 in |
| Weight Capacity | 1600 lbs |
| Deck Length | 48 in |
| Wheel Diameter | 8 in |
| Deck Width | 24 in |
Product Details
| Type | Wire Caged Platform Truck |
| Deck Material | Steel |
| Material | Steel |
| Manufacturers Part Number | F80126VCBL |
| Brand | Valley Craft |