Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181757

MPN #: F83997

Valley Craft® Quad Steer Trailer, Pneumatic Wheels, 6000 lb. Capacity, 96"L x 48"W Deck, Green

Product Description
Valley Craft's® 96 x 48" 6,000 lb. Capacity Quad-Steer Trailer is ideal for transporting a variety of material. This trailer can be used individually or linked together with other Valley Craft® Quad-Steer Trailers using the included hitch system to create a train affect. The quad-steer design improves safety, control and performance. Turn tighter, transport safer, work smarter.

Trailer has a 6,000 lb. load capacity and rolls smoothly over various terrain on (4) 20" premium pneumatic wheels. The large 96 x 48" deck size makes handling various product and large loads easy. A ring and pintle hitch is included for simple and heavy duty operation. The 4-wheel precision track quad-steering navigates around corners with the smallest footprint, and is the most precise tracking trailer in the industry.

Valley Craft's® Quad-Steer Trailers are constructed of heavy steel with a premium powder coat paint finish in green. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • Ideal for transporting a variety of material via pull behind trailer
  • Overall Dimensions: 133"L x 49"W x 24"H
  • Heavy 12 gauge steel construction


PRICE
$3,929.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length133 in
Width49 in
Weight Capacity6000 lbs
Weight680 lbs
Wheel Diameter20 in
Deck Width48 in
Deck Length96 in
Deck Height24 in

Product Details

Assembly RequiredNo
TypeQuad Wheel Steer Trailer
ColorGreen
Wheel TypePneumatic
Handle TypeNo Handle
MaterialSteel
Manufacturers Part NumberF83997
BrandValley Craft

Warranty

Warranty1 Year