Nuvo 77/969, 1 Light-Twist Lock Holder, White
Write a Review
Questions & Answers (0)
Finish White Style Twist Lock holder Outdoor.
Specifications
Product Details
| Manufacturers Part Number | 77-969 |
| Brand | Satco |
Related Products
TrippNT's White Pipettor Holder 6 Position stores auto pipettes at a comfortable angle for use and storage. The white acrylic is smooth to the touch and easy to clean. It stores easily on top of lab benches and counters. Ships fully assembled. Available in 6-Slots or 3-Slots. Features: White Angled Holder with 6 Slots Creates Order and Brightens Work Space Constructed from White Acrylic Protects Pipettor Tips 100% Total Replacement Lifetime Guarantee/Made in USA
TrippNT's 5 Slot Wall Mounted Pipettor Holder organizes, stores and protects auto pipettes used for liquid handling in laboratories. It is easily mounted using the keyhole in the back of the holder. Constructed from durable white acrylic with a rectangular design that allows for multiple holders to be mounted flush next to each other. Ships fully assembled. Features: Rectangular mount with 5 Slots Key Holes for Mounting (Hardware Provided) Constructed from White Acrylic Stores and Organizes Auto Pipettors 100% Total Replacement Lifetime Guarantee/Made in USA
This adjustable monitor and keyboard holder will provide optimal placement for your screen and keyboard. Our monitor and keyboard stand allows you to work in a more comfortable position Features: Adjusts Up/Down and Allows the Monitor and Keyboard to Tilt Slides on the Support (Vertical) Bronze Bushings for Stability and Durability, Heavy Welded Steel Construction VESA 75 and 100 13 lb Capacity
Our monitor holder helps elevating your monitor into your natural line of sight and eliminate the forward curve of your neck vertebrae and compressed the disks in between caused by constantly looking down at your monitor and bring your spine back into its natural alignment and free up valuable desktop space. Features: Adjusts Up/Down and Allows the Monitor to Tilt Slides on the Support (Vertical) Heavy Welded Steel Construction VESA 75 and 100 13 lb Capacity
The Mail Boss Newspaper Holders easily and conveniently attaches to any curbside Mail Boss mailbox with an innovative mounting bracket. Made of galvanized steel with a durable and attractive powder-coated finish, the Newspaper Holder is a stylish addition to your security locking mailbox. Available in black, granite, white, or bronze to coordinate with your mailbox. Features: Made of 16 gauge electro-galvanized steel for strength & durability Conveniently attaches to your Mail Boss, Package Master or Mail Manager Innovative 14 gauge galvanized steel mounting bracket Can be oriented on ...