Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1121530

MPN #: 50696

TrippNT™ 5-Slot Wall Mount Pipettor Holder, 10"W x 3"D x 5"H, White

Product Description
TrippNT's 5 Slot Wall Mounted Pipettor Holder organizes, stores and protects auto pipettes used for liquid handling in laboratories. It is easily mounted using the keyhole in the back of the holder. Constructed from durable white acrylic with a rectangular design that allows for multiple holders to be mounted flush next to each other. Ships fully assembled.

Features:
  • Rectangular mount with 5 Slots
  • Key Holes for Mounting (Hardware Provided)
  • Constructed from White Acrylic
  • Stores and Organizes Auto Pipettors
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$78.95

Min. purchase quantity is 2
2
2
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth3 in
Height5 in

Product Details

ColorWhite
For Use WithPipettes
Places5
Capacity5 Pipettors
Material1/8" Acrylic
Package Quantity1
DescriptionWall Mount Pipettor Holder
Manufacturers Part Number50696
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee