IMPACTO® Fire Retardant Kneepads. Ribbed flat copolymer hard shell cover. Premium molded foam padding covered with fire retardant Proban® fabric. Breathable Coolmax® inner lining. Dual elastic straps with hook and loop closure. Made with 100% PVC-Free materials.
Impacto 877-00 Knee Pad Fire Retardant Cover, Hinged Hard Shell Ribbed Cap, Premium Foam Pad
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Universal |
Product Details
| Style | Foam |
| Type | Knee Pads |
| Number of Straps | 3 |
| Closure Type | Hook And Loop |
| Material | Copolymer, Elastic, Foam, Proban |
| Package Quantity | 1 |
| Description | Fire Retardant Knee Pads |
| Color | Red |
| Manufacturers Part Number | 87700000000 |
| Cap Material | Copolymer |
| Brand | IMPACTO |