- The ArmorPro Tactical Elbow Pad is the ultimate in elbow and arm protection
- The 11" long abrasion resistant foam and rubber body protects the arm during a wide variety of activities, including industrial applications such as grinding or welding in tight spaces
- The body of the elbow pad is extremely flexible, becoming an extension of the arm - pas stays in position until "you" decide to change or remove
- Elbow protection cap slides up and down for personal adjustment, comfort & fit
- Lightweight and cool - only weighs 7 ounces ( each pad )
Sellstrom® Armor Pro Tactical Elbow Pad, Black, S96410
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Elbow Pad |
| Closure Type | Snap Clips |
| Material | Plastic, Closed Cell Foam |
| Package Quantity | 1 |
| Description | ArmorPro Tactical Elbow Pad |
| Color | Black |
| Manufacturers Part Number | S96410 |
| Cap Material | Plastic |
| Brand | Sellstrom |