Flex 7/8" SDS Plus Rotary Hammer Bare Tool
Write a Review
|
Questions & Answers (0)
Product Description
The FLEX 24V Brushless 7/8" SDS Plus Rotary Hammer packs maximum power and efficiency into a compact and lightweight tool-perfect for gruelling applications like overhead drilling. This rotary hammer punches through with 1.3 ft-lbs. of torque and constant speed control. Adapt to every task with four modes under your command, including drilling, hammer drilling, chiselling, and chisel adjustment. Built-in LED lighting adds control in dark spaces. All this, built with the FLEX Advantage of unmatched FLEX 24V battery power, runtime, and fast-charging. Protected by a 5-year end-to-end warranty.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 |
| Weight | 5 lbs |
| Chuck Size | 7/8 in |
Product Details
| Style | Rotary Hammer Bare Tool |
| Type | Rotary Hammer Bare Tool |
| LED Light | Yes |
| Voltage | 24 V |
| Rate Of Impact (BPM) | 0-4,500 |
| Impact Energy | N/A |
| Manufacturers Part Number | FX1531-Z |
| Brand | FLEX |
| Speed | 0-1,400 ft/min |