Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137548

MPN #: GSR12V-300HXN

Bosch Max Brushless Screwdriver (Bare Tool), 12V, 1/4" Chuck Size

Product Description
This 12V Max 1/4 In. 2-Speed Hex screwdriver is a professional-grade tool that provides real power at an unreal size. The Bosch GSR12V-300HX features an efficient brushless motor that delivers 300 In.-Lbs. of torque, along with a max speed of 1,750 rpm. With a head length of 5.0 In. and a weight of 1.3 Lbs. (tool only, not including battery), this compact powerful screwdriver is an ideal tool for overhead work or tight spaces. The quick-change 1/4 In. hex drive chuck provides enhanced bit grip and fast bit changes. It provides two-speed transmission and 20+1 clutch settings, for more precise screwdriving. It has an LED light to illuminate dark work areas. This is a bare tool kit; the battery and charger are sold separately.

Features:
  • Delivers 300 In.-Lbs. of torque in 1/4 In. Hex screwdriver
  • Efficient brushless motor, two speed settings and 20+1 clutch
  • Compact 5.0 In. head length; light 1.3 Lbs. weight (tool only)
  • Material: Composite
PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width2 in
Height6-5/16 in
Weight1 lbs
Torque300 lb-in
Chuck Size1/4 in

Product Details

Voltage12 V
ColorBlue
BrandBosch