Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403381

MPN #: 2458-20

Milwaukee® 2458-20 M12™ Cordless Li-Ion Palm Nailer (Bare Tool Only)

Product Description
Milwaukee® 2458-20 M12™ Cordless Lithium-Ion Palm Nailer

A compact, portable solution for powerful nail driving in hard-to-reach workspaces. M12™ Cordless Lithium-Ion Palm Nailer provides a portable solution for professional nailing applications in places unreachable by a traditional nail gun. Its powerful impacting mechanism delivers 2.2 ft-lbs of blow energy, while the M12 REDLITHIUM™ Battery Pack (sold separately) produces more work per charge and more work over pack life than the competitors, as well as best-in-class performance, in extreme jobsite conditions. This subcompact cordless tool features a 6D-16D magnetic collet for a secure hold on nails for one-handed use. Its ergonomic design provides superior comfort and control. The palm nailer also features a built-in LED light, an onboard fuel gauge, and comes with a convenient hand strap to ensure the highest level of user safety.

Features:
  • Powerful 12-volt motor and impacting mechanism: Deliver 2.2 ft-lbs of blow energy and 2700 BPM
  • Industrial-duty collet: 6D-16D magnetic collet provides secure hold for one-handed tool use
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • On-board fuel gauge: Helps you monitor the charge precisely for less downtime on the job
  • Built-in LED light: Illuminates work surfaces in dark locations
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$169.95

1
1
Usually ships in 24 to 27 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width2-1/2" in
Height6-1/2 in
Weight3.4 lbs lbs

Product Details

Voltage12V
IncludesBare Tool & Hand Strap
Manufacturers Part Number2458-20
BrandMilwaukee

Warranty

Warranty5 Years