Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3220008

MPN #: DCG460B

DeWalt® 60V MAX 7"- 9" Brushless Cordless Paddle Switch Large Angle Grinder, Bare Tool Only

Product Description
The 60V MAX 7-9 in. Large Angle Grinder, DEWALT's first cordless Large Angle Grinder, delivers immense power at more than 3,000 MWO with a brushless motor. Built with user protection top of mind, a Kickback Brake brings the wheel to a halt for full stoppage when a kickback is detected, while the E-Clutch® System immediately shuts down the motor when a pinch or stall is sensed. In addition, the Grinder is equipped with a No-Volt switch that prevents the tool from restarting following a loss of power. Battery & Charger Sold Separately.

Features:
  • WTC - Wireless Tool Control enables connectivity to WTC enabled Vacuums
  • Chip-Ready - Tool connect integrated chip pocket
  • No-Volt - Mitigates unexpected tool startups following loss of power
Includes:
  • (1) DCG460 Grinder
  • (1) Side Handle
  • (1) 9" (230mm) Type 1 Guard
  • (1) 7" (180mm) Type 27 Guard
  • (1) 9" (230mm) Type 27 Guard
  • (1) Spanner wrench
  • (1) Outer Flange


PRICE
$459.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-9/16
Weight10.5 lbs
Size7 - 9 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorBlack/Yellow
Amperage13 A
No Load Speed6000
Switch TypePaddle
Batteries IncludedNo
StyleBare Tool
Voltage60 V
IncludesDCG460 Grinder, Side Handle, 9" Type 1 Guard, 7" Type 27 Guard, Spanner Wrench
Package Quantity1
Manufacturers Part NumberDCG460B
Lock OnNo
BrandDeWalt

Warranty

Warranty3 yr