Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3138879

MPN #: 7100082540

3M™ Finesse-it™ Advanced Foam Buffing Pad, 28869, 3-1/4" Dia., Green, 10 Bag - Pkg Qty 50

Product Description
3M™ Finesse-it™ Advanced Foam Buffing Pads are available with a convolute or flat shape for use with our specially developed 3M™ Finesse-it™ polishes to achieve satin, semi-gloss or high gloss finishes on Advanced coatings in automotive, marine, aerospace and wood.

Features:
  • Provides soft, smooth surface for applying 3M™ Finesse-it™ polishes
  • Waffle face option provides sufficient contact surface without excess heat build up
  • Flat face option provides 100% contact for maximum cut and smooth running operation
  • Helps repair and restore coatings without repainting
  • High Quality Finishing: The 3M™ Finesse-it™ Advanced Foam Buffing Pads remove the abrasive sand scratches that were created to remove small defects in automotive clear coats. You can also use this buffing pad in the 3M™ Finesse-it™ Paint Repair System for AOEM paint and clear coats whenever the finest finish is required. The Advanced foam reduces heat buildup during buffing and helps eliminates swirl marks. These pads are manufactured with our hook and loop attachment system for quick pad attachment and removal and to hold the pad securely in place during use. These Advanced buffing pads conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on rotary or random orbital tools, can be removed cleanly and easily, and can be re-used again and again for the life of the pad. Finish results are dependent on the combination of coating type, polish, and tools used.
  • Heat Resistant: We developed our line of foam pads to address the unique chemical composition of evolving paint and clear coat technologies. Foam pads are generally less aggressive and produce a finer finish than wool pads. They normally operate at higher RPMs than wool pads also, relying on a combination of cutting and speed to remove fine scratches, swirl marks, and surface marring. Foam pads range in abrasive levels determined by its softness and the cell size of the holes; the larger the hole, the more aggressive the pad. "Closed cell" pads are the least aggressive type. Foam buffing pads are used in conjunction with polishes and are recommended for use with random orbital tools.
  • Finesse-it™ Buffing System: Our line of 3M™ Finesse-it™ products are specially engineered abrasives, compounds, polishes, and buffing pads to be used on OEM and fully cured refinish coatings to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. Finesse-it™ products are an integral part of our recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gel coat, powder coat, industrial paint, acrylic, and glass.


PRICE
$370.00  Sold in packages of 50 / $7.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3-1/4" Dia.
Diameter3-1/4 in

Product Details

Number of Sides1
Cloth TypeFoam
ColorGreen
Manufacturers Part Number7100082540
Product TypeBuffing Pad
ShapeRound
Attachment TypeHook & Loop
Brand3M