Sundstrom® Safety SR 218-6 Chemical Cartridge OV - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The SR 218-6 Organic vapor chemical cartridge is used with Sundstrom safety air purifying respirators to provide protection from certain levels of organic vapor. This chemical cartridge is approved for independent use or can be combined with the Sundstrom P100 particulate filter.
PRICE
$103.80 Sold in packages of 4 / $25.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4x4x1.25 |
Product Details
| Type | Chemical Cartridge |
| Color | Black |
| Resistance | Non-Oil Based Particles |
| For Use With | Sundstrom Half and Full Face Mask Respirators |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge |
| Cartridge Approved For | OV |
| Approved For | Organic Vapors |
| Nuisance Odor Removal | Organic Vapors |
| Material | Activated/impregnated carbon |
| Description | Chemical Cartridge Organic Vapor |
| Package Quantity | 4 |
| Manufacturers Part Number | H02-2121 |
| Respirator Connection Type | Threaded |
| Brand | Sundstrom Safety |
Compliance & Certifications
| Certifications | NIOSH Approved |