Metro® Chrome Shelf Divider, 18"Lx 8"H
Write a Review
|
Questions & Answers (0)
Product Description
7"H Shelf Dividers for Chrome Open Wire Shelving. Chrome finish.
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
| Height | 7 in |
Product Details
| Assembly Required | No |
| Type | Shelf Divider |
| Finish | Chrome |
| Material | Steel |
| Description | Shelf Divider |
| Color | Silver |
| Manufacturers Part Number | DD18C |
| Accessory Type | Divider |
| Brand | Metro |