RollerLite 7" x 1/4" Shed-Resistant Mohair Roller Cover, 24/Case - 7MO025
Write a Review
|
Questions & Answers (0)
Product Description
7" shed resistant woven mohair fabric roller cover with a 1/4" nap. Designed for smooth surfaces and all paints, coatings, epoxies, and urethanes. For use with gloss and semi-gloss paint sheens.
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 1-3/4 in |
| Height | 7 in |
| Weight | 0.1 lbs |
| Nap | 1/4" |
Product Details
| Type | Smooth |
| Color | White |
| For Use With | Gloss, Semi-Gloss Paint Sheens |
| Capacity | Shed-Resistant |
| Description | Standard Roller Cover |
| Package Quantity | 24 |
| Manufacturers Part Number | 7MO025 |
| Brand | RollerLite |
| Bristle Material | Mohair |