Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB410273

MPN #: 0714APF

#7 x 7/8 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc Bake -10000/PK

Product Description
7X7/8 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

PRICE
$789.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Threads per Inch16
Size#7
HeadFlat

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity10000
Manufacturers Part Number0714APF