AccuMix II is a thermostatic electric tankless water heater with an integrated mixing valve. It's ideal for UPC 407.3 compliant handwashing
Eemax 8.0kw 277v Accumix II Thermostatic Electric Tankless Water Heater W/Integrated Mixing Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$745.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 4-1/5 in |
| Height | 13-3/4 in |
| Weight | 6 lbs |
| Recommended Wire Size | 10 |
| Connection Size | 3/8 in |
Product Details
| Min Activation Flow Rate | 0.3 gal/min |
| Type | Cold Water Feed |
| Color | White |
| Amperage | 29 A |
| For Use With | Point of Use |
| Voltage | 277 V |
| Kilowatts | 8 kW |
| Connection Style | Compression |
| Manufacturers Part Number | AM008277T |
| Brand | Eemax |