8-1/2"W X 11"H Acrylic Slatwall Literature Holder - Clear - Pkg Qty 12
|
Questions & Answers (0)
Product Description
8-1/2"W x 11"H x 1-1/4"D Acrylic Slatwall Literature Holder - Clear
Cost effective, acrylic literature holder holds 8-1/2" x 11" printed material including flyers, sell sheets or other promotional material. Our HP line of impact-resistant displays uses a unique multi-polymer material that will reduce losses due to damage while maintaining its acrylic-like color and clarity whenever usable. HP will provide both low cost and long life to any display program.
Cost effective, acrylic literature holder holds 8-1/2" x 11" printed material including flyers, sell sheets or other promotional material. Our HP line of impact-resistant displays uses a unique multi-polymer material that will reduce losses due to damage while maintaining its acrylic-like color and clarity whenever usable. HP will provide both low cost and long life to any display program.
PRICE
$150.00 Sold in packages of 12 / $12.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 1-1/4 in |
| Height | 11 in |
Product Details
| Class | Acrylic Literature Holders |
| Line | Slatwall |
| Color | Clear |
| Manufacturers Part Number | IM/SW811 |
| Brand | Econoco |