Features:
- Sold in Packs of: 10
- Material: Crystal Styrene
- Overall Measurement: 6.125"W x 1.25"D x 8.5"H
- Number of Pockets: 1
- Brochure Size: Bifold
- Color: Clear
- Purchase Separately: Hanging Hardware
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 1-1/4 in |
| Height | 7-7/8 in |
| Weight | 5 lbs |
| Insert Size | 3-11/16"W x 11"D |
Product Details
| Color | Clear |
| Number of Pockets | 1 |
| Style | Vertical |
| Mounting Location | Wall |
| Material | Acrylic |
| Package Quantity | 10 |
| Manufacturers Part Number | 252429-10PK |
| Brand | Azar Displays |