- Designed for wiring, electrical equipment installation and maintenance for utility linemen
- Polished faces look good and resist corrosion
- Induction-hardened cutting edges stay sharp longer
- Diamond serrated jaws provide solid grip on wire
- Double-dipped plastic handle grips are comfortable yet durable
Williams® 8-1/2" Industrial Grade Electrician's Linesman Plier
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
Product Details
| Style | Electrician |
| Type | Linesman |
| Handle Material | Plastic |
| Jaw Surface | Diamond Serrated |
| Insulated | No |
| Wire Cutter | Yes |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHWPL205C |
| Handle Style | Plastic Dipped |
| Handle Type | Comfort Grip |
| Brand | Williams |