- Easily convert for use on internal and external rings by moving convenient adjusting levers
- Each pliers includes five pairs of color-coded tips for maximum versatility
- Hex-shaped locking guides firmly hold tips in place
- Double-dipped handles with air cushion pockets provide comfortable grip, reducing hand fatigue
- Spring-loaded handles speed work
Williams® Retaining Ring Plier, 2 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
Product Details
| Style | Convertible |
| Type | Retaining Ring |
| Handle Material | Double Dip |
| Country of Origin | USA |
| Spring Loaded | Yes |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHW23092 |
| Handle Style | Double Dipped |
| Brand | Williams |