- Convertible retaining ring pliers with included set of ten interchangeable tips
- Tips supplied (two of each): 0.039" straight tips (yellow), 0.038" 90 degree tips (yellow), 0.047" straight tips (green), 0.047" 90 degree tips (green), 0.074" straight tips (copper)
- Double-dipped plastic handles, maximum 2" capacity
- Easily convert for use on internal and external rings by moving convenient adjusting levers
- Each pliers includes five pairs of color-coded tips for maximum versatility
- Hex-shaped locking guides firmly hold tips in place
- Double-dipped handles with air cushion pockets provide comfortable grip, reducing hand fatigue
- Spring-loaded handles speed work
Williams® 7-7/8" Convertible Retaining Ring Plier
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
Product Details
| Style | Convertible |
| Type | Retaining Ring |
| Handle Material | Plastic |
| Country of Origin | USA |
| Spring Loaded | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | 23801 |
| Handle Style | Plastic Dipped |
| Handle Type | Plastic Dip |
| Brand | Williams |