Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220690

MPN #: TS6308-00

Skil® 8-1/4" Compact Table Saw, 15A, 120V

Product Description
The SKIL® 15 Amp 8-1/4 In. Compact Table Saw delivers power for a range of applications and cuts whether you're cutting deck boards, framing out a wall in a basement remodel, building a bar, and more. Rip down sheets of plywood, make crosscuts, and cut dado joints confidently with the saw's rack and pinion fence rails that ensure the fence stays parallel for fast, smooth, accurate cuts. Its compact size makes it easy to transport and store between use. The aluminum table allows high-quality cutting performance while a dust port elbow redirects dust to a container for easy cleanup. The parallel blade alignment allows for ease of blade adjustment along the rip fence and miter slot, for precise accurate cuts. A safety switch delivers immediate shutdown for added safety.

Includes:
  • 15A 8-1/4 Incompact Table Saw
  • Miter Gauge
  • Push Stick
  • Modular Guard System
  • Fence Anti-Kickback Pawl
  • (2) Blade Change Wrenches
  • Dust Port Elbow
  • Hex Wrench


PRICE
$309.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)21-1/2 x 18 in
Blade Diameter8-1/4 in
Rip Capacity24-1/2 in
Arbor Diameter5/8 in
Max Rip Right of Blade24-1/2 in
Max Cut Depth @ 45°1-3/4 in

Product Details

TypeTable Saw
HorsepowerN/A HP
Amperage15 A
Voltage120 V
Max Rip Left of Blade13 in
Manufacturers Part NumberTS6308-00
BrandSkil