Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Skil

Model # :WBB3220691

MPN #: SPT99-11

Skil® 8-1/4" Heavy Duty Table Saw with Stand, 15A, 120V

Product Description
The 10 in. Heavy Duty Worm Drive Table Saw is the latest addition to SKIL®'s table-saw lineup. SKIL®'s legendary Worm Drive power train delivers superior torque, an aggressive 3-5/8 in. depth of cut, and 30-1/2 in. rip capacity. Tear through plywood and slice 4x with ease and precision. The rack and pinion system makes fence adjustments quickly and smoothly for accurate cuts. SKIL®'s patented Dual-Field™ Motor runs cooler, so it can work harder, longer. The rugged stand delivers dependable stability, and the sixteen-inch wheels easily take stairs and roll over uneven surfaces to just about anywhere you need to set up and let it rip.

Includes:
  • 30-Tooth Skilsaw® Carbide Blade for Rip Cutting
  • Miter Gauge
  • Smart Guard System Including Anti-Kickback Device
  • Dust Elbow
  • insert Plate
  • Push Stick
  • Wrench
  • Rip Fence


PRICE
$879.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)34 x 24 in
Blade Diameter10 in
Rip Capacity30-1/2 in
Max Rip Right of Blade30-1/2 in
Max Cut Depth @ 45°2-1/4 in

Product Details

TypeTable Saw
HorsepowerInduction Motor HP
Voltage120 V
Max Rip Left of Blade16-1/2 in
Manufacturers Part NumberSPT99-11
Amperage15 A
BrandSkil