Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Schumacher Electric

Model # :WBB2871215

MPN #: SC1363

Schumacher Electric 8/2 Amp Battery Charger

Product Description


Features and Benefits:
  • 8/2 Amp Battery Charger
  • Microprocessor controlled - automatically adjusts the amperage rate to charge and maintain
  • Multi-stage charging for added precision, safety and battery life
  • Float mode monitoring - automatically maintains optimum battery charge
  • Auto voltage detection - 6 or 12 volt
  • Reverse hook-up protection - charger won't operate if clamps are reversed; LED will flash


PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSC1363
TypeBattery Charger
Voltage6/12 V
Package Quantity1
Description8/2 Amp Battery Charger
BrandSchumacher Electric