Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3253307

MPN #: GWBC100

Gearwrench® Battery Charger And Maintainer, 10A, 12/24V

Product Description
Skip the hassle of dealing with a dead battery. Featuring a 9 Stage High Efficiency Charging Cycle, Gearwrench® Battery Chargers and Maintainers reinvigorate, maintain, condition, and extend the life of your batteries. Safe, simple, and easy to use, these chargers provide the feedback and information you need and ensure you will never be stuck with a dead battery again. Gearwrench® Battery Chargers and Maintainers provide your battery with the power it needs to keep you going.

Features:
  • 9-Stage high-efficiency intelligent charging system diagnoses, conditions, charges, and maintains batteries for extended battery life and stronger starts
  • Safely charge and maintain batteries with 6 different safety features, including high temperature, reverse polarity, and overcharge protection
  • Charges AGM, standard, gel, and LiFePO4 6V and 12V Batteries and 12V batteries in EV vehicles
  • Charges and maintains car, truck, boat, RV, golf cart, ATV, lawn mower, motorcycle, jet ski, camper, tractor, snowmobile batteries, and more
  • Bright, easy-to-read digital display shows the battery voltage, charging current, charge level, and battery type
  • Auto-shutoff on the display reduces power consumption
  • Durable 13-foot cords easily reach your vehicle across the garage, minimizing the need for extra extension cords
  • Battery chargers feature built-in mounting holes so they can be attached to a garage wall or table
  • Heavy-duty clamps are optimized to securely grip battery terminals
  • 1 year no hassle warranty
  • Durable 13-foot cords easily reach your vehicle across the garage, minimizing the need for extra extension cords
  • Battery chargers feature built-in mounting holes so they can be attached to a garage wall or table
  • Heavy-duty clamps are optimized to securely grip battery terminals
  • Built-in temperature compensation alters the amount of power during the different charge stages to ensure full charge in all conditions


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2
Width4 in
Height2-1/4 in
Weight2 lbs
Cord Length13 ft

Product Details

TypeBattery Charger
ColorOrange/Black
Amperage10 A
Operating Temperature-4 - 104° F
Voltage12/24 V
MaterialPlastic
Max Voltage Source6/12 V
Package Quantity1
Manufacturers Part NumberGWBC100
BrandGearwrench

Warranty

Warranty1

Compliance & Certifications

CertificationsUL