Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Schumacher Electric

Model # :WBB2871303

MPN #: SC1300

Schumacher Electric Battery Charger/Maintainer 1.5 Amp

Product Description
Specially designed for vehicles in storage and cold weather battery maintenance.

Features and Benefits:
  • 1.5 AMP trickle charge
  • Reverse hook up protection
  • Easy attachment anywhere
  • LEDS indicate charge status
  • Rugged, molded plastic case
  • Battery Type: Standard AGM Gel
  • Input Voltage: 120V AC
  • Input Current: 0.4A
  • Output Voltage: 6/12V
  • Output Current: 1.5A
  • Dimensions: 2 × 5.88 × 9 in
  • Weight: 0.7 lb
  • Safety Certifications: UL ULC


PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSC1300
TypeBattery Charger
Voltage6/12 V
Package Quantity1
DescriptionBattery Charger/Maintainer 1.5 Amp
BrandSchumacher Electric