Model # :WBB428103
MPN #: 08NTW
8-32 Toggle Wing Zinc, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
8-32 Toggle Wing Zinc. Wings allow turning by hand without tools.
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #8-32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Toggle Wing |
| Manufacturers Part Number | 08NTW |
| Anchor Type | Toggle Wing |