Clearance
x

Take 15% off your entire order!

Offer applied at checkout

8-32X1  6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax, Pkg of 5000

8-32X1 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax, Pkg of 5000

Item #: WBB400848

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $267.95

Save $13.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M5X12  Din 7500 C E Pan 6 Lobe Recess Thread Rolling Screw Zinc Bake And Wax, Pkg of 500

M5X12 Din 7500 C E Pan 6 Lobe Recess Thread Rolling Screw Zinc Bake And Wax, Pkg of 500

1/4-20X1/2 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Black Oxide & Wax 4000 pcs

1/4-20X1/2 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Black Oxide & Wax 4000 pcs

M2.5-0.45X10 Din 7500 C E Pan 6 Lobe Recess Thread Rolling Screw Full Thread Zinc Bake Wax 1500 pcs

M2.5-0.45X10 Din 7500 C E Pan 6 Lobe Recess Thread Rolling Screw Full Thread Zinc Bake Wax 1500 pcs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3/8-16X3/4 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 1000 pcs

3/8-16X3/4 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 1000 pcs

12-24X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax 2000 pcs

12-24X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax 2000 pcs

8-32X1 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax. Thread Rolling Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Details

  • Package Quantity 5000
  • Drive 6 Lobe
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 0816RTP

Weights & Dimensions

  • Head Pan ft
  • Size 8-32
  • Length 1 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32X1  6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax, Pkg of 5000

8-32X1 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax, Pkg of 5000

Item #: WBB400848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant