Model # :WBB413425
MPN #: 3116KW
5/16X1 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc Bake, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
5/16X1 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$615.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 5/16-12 |
| Head | Indented Hex Washer |
Product Details
| Drive | Unslotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1000 |
| Manufacturers Part Number | 3116KW |