Model # :WBB408601
MPN #: 102431PSW
10-12X1 1/2 Slot Hex Washer Self Piercing 5/16 Across Flats Full Thread Zinc Needle Point 2000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
10X1 1/2 Slt Hex Washer F/T Self Piercing Scr 5/16 Across Flats Zinc Needle Pt. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 1/2 in |
| Size | 10 |
| Head | Flat |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 2000 |
| Manufacturers Part Number | 102431PSW |