Indented Hex Washer Head

Indented Hex Washer Head Machine Screw
| Compare | Image | Material | Size | Length | Finish | Full or Partial Thread | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | 5/16-18 | 4 in | Zinc | Full | 200 | Ships Same Day WBB406984 | $239.95 |

Phillips Indented Hex Washer Machine Screws
Related Products
B10-32 x 1/2" Machine Screw - Indented Hex Head - Unslotted - Steel - Zinc CR+3 - UNF - FT - 100 Pk Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.
Machine Screws are uniformly threaded with UNC thread style screws designed to be fastened into tapped holes, or used in conjunction with nuts to join two or more assemblies together. Typical applications for machine screws include fastening components of tools, appliances, machines, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Carbon Steel Machine Screws. It features Invincibox, Zinc Plated, Corrosion Resistance.
Machine Screws are uniformly threaded with UNC thread style screws designed to be fastened into tapped holes, or used in conjunction with nuts to join two or more assemblies together. Typical applications for machine screws include fastening components of tools, appliances, machines, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Carbon Steel Machine Screws. It features Tuff Pack, Zinc Plated, Corrosion Resistance.
Machine Screws are uniformly threaded with UNC thread style screws designed to be fastened into tapped holes, or used in conjunction with nuts to join two or more assemblies together. Typical applications for machine screws include fastening components of tools, appliances, machines, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Carbon Steel Machine Screws. It features Zinc Plated, Corrosion Resistance.
The 1420PS Kit is an assortment of Phillips/Slotted Machine Screws that feature six different sizes of 1/4" machine screws. The sizes range from 1/2" to 2" and are ideal for fastening components of machines, tools, appliances, and electronic devices. Material: Carbon Steel


